Zoro Homepage

Pipe Threading Die Head w/ Dies

  • Mfr # DCE700112

  • Zoro # G7267785


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Thread Electrical Conduit, Thread Schedule 40 Black Iron Pipe
Threads per Inch
11 1/2
Pipe Threading - Item
Manual Threader Die Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700112
Zoro #
G7267785
UPC #
885911635103
Country of Origin
China

Dimensions

For Nominal Pipe Size
1-1/2 in
Minimum Compatible Pipe Size
1 1/2 in
Maximum Compatible Pipe Size
1 1/2 in

Description

Manual Threader Die Head, Maximum Compatible Pipe Size 1 1/2 in, Minimum Compatible Pipe Size 1 1/2 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Threader Type Manual Threader, Compatible Manufacturer Part Number DCE700, Through-the-Head Oiling No, Application Pipe, Compatible Material Type Galvanized Steel, IMC, Iron, PVC Coated Steel, Die Head Type 12R, Die Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.