Zoro Homepage

Pipe Threading Replacement Dies

  • Mfr # DCE700034B4

  • Zoro # G7796598


product price: $71.69
/ea

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Threads per Inch
14
For Nominal Pipe Size
1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in
For Use With Pipe Threader Series
DCE700, Milwaukee Threader, Ridgid 700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700034B4
Zoro #
G7796598
UPC #
885911707725
Country of Origin
China

Dimensions

For Nominal Pipe Size
1/2 in, 3/4 in, 1 in, 1 1/4in, 1 1/2in, 2 in
Compatible Pipe Size
3/4 in

Details

Item
Threading Machine Die Head Set
Thread Type
NPT
Thread Direction
Right Hand
Threads per Inch
14
For Use With Pipe Threader Series
DCE700, Milwaukee Threader, Ridgid 700
Die Material/Type
High Speed Steel
Pipe Threading - Item
Threading Machine Die Head
Includes
(4) 3/4 in Replacement Dies
Oil Through Head
Yes
Die Head Opening Type
Manual
For Use With
Mfr. No. DCE700, Mfr. No. DCE700012
Pipe Threading Product Grouping
Replacement Dies
Pipe Thread Type
NPT
Compatible Threader Series
DCE700
Compatible Material Type
Stainless Steel
Die Material
High Speed Steel
Number of Dies
4
Application
Pipe
Threads Per Inch
14
Die Head Compatibility
DEWALT Handheld
Compatible Die Head Manufacturer Part Number
DCE700
Compatible Threader Type
Handheld Manual & Power Threaders
Compatible Thread Direction
Right Hand

Description

Threading Machine Die Head Set, Compatible Pipe Size 3/4 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility DEWALT Handheld, Compatible Threader Series DCE700, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number DCE700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.