Zoro Homepage

Piston Plug, 0.5625" Hole Dia

  • Mfr # 08302-PWR

  • Zoro # G712648320


product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.70

Key Features

Compatible Hole Diameter
0.563 in
Thread Size
#4
Compatible Rod Thread Size
1/2"
Product Type
Piston Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08302-PWR
Zoro #
G712648320
UPC #
075352108834
Country of Origin
China

Dimensions

Compatible Hole Diameter
0.563 in
Thread Size
#4
Compatible Rod Thread Size
1/2"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 1/2 In., Compatible Hole Diameter 0.563 in, Thread Size #4, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.