Zoro Homepage

Piston Plug, 0.75" Hole Dia

  • Mfr # PFC1691520

  • Zoro # G412648330


product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns

Key Features

Thread Size
#5
Product Type
Piston Plug
Compatible Hole Diameter
0.75 in
Compatible Rod Thread Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1691520
Zoro #
G412648330
UPC #
075352310329
Country of Origin
China

Dimensions

Thread Size
#5
Compatible Hole Diameter
0.75 in
Compatible Rod Thread Size
5/8"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 5/8 In., Compatible Hole Diameter 0.75 in, Thread Size #5, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.