Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Plug, 0.875" Hole Dia

  • Mfr # 08300-PWR

  • Zoro # G512648278


product price: $3.39
/pk 10, $0.34/ea

Key Features

Product Type
Piston Plug
Thread Size
#6
Compatible Hole Diameter
0.875 in
Compatible Rod Thread Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08300-PWR
Zoro #
G512648278
UPC #
075352345000
Country of Origin
China

Dimensions

Thread Size
#6
Compatible Hole Diameter
0.875 in
Compatible Rod Thread Size
3/4"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 3/4 In., Compatible Hole Diameter 0.875 in, Thread Size #6, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.