Zoro Homepage

Piston Plug, 1" Hole Dia

  • Mfr # PFC1691540

  • Zoro # G812648350


product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns

Key Features

Compatible Hole Diameter
1 in
Thread Size
#7
Compatible Rod Thread Size
7/8"
Product Type
Piston Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1691540
Zoro #
G812648350
UPC #
075352310343
Country of Origin
China

Dimensions

Compatible Hole Diameter
1 in
Thread Size
#7
Compatible Rod Thread Size
7/8"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 7/8 In., Compatible Hole Diameter 1 in, Thread Size #7, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.