Zoro Homepage

Piston Plug, 1.375" Hole Dia

  • Mfr # 08305-PWR

  • Zoro # G312648294


product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78

Key Features

Compatible Rod Thread Size
1 1/4"
Product Type
Piston Plug
Compatible Hole Diameter
1.375 in
Thread Size
#9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08305-PWR
Zoro #
G312648294
UPC #
075352083056
Country of Origin
China

Dimensions

Compatible Rod Thread Size
1 1/4"
Compatible Hole Diameter
1.375 in
Thread Size
#9

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 1 1/4 In., Compatible Hole Diameter 1.375 in, Thread Size #9, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.