Pivoting Extension Wand, Fits Vacuum Hoses 1-1/4 in. , 1-7/8 in. & 2-1/2 in. .

  • Mfr # DXVA00-1200

  • Zoro # G614777364


product price:  $34.65
/ea

Key Features

Color
Yellow/Black
Material
Polypropylene
Length
6.7 in
Width
3.5 in
Includes
2 Wands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXVA00-1200
Zoro #
G614777364
UPC #
810941033537
Country of Origin
China

Dimensions

Length
6.7 in
Width
3.5 in
Depth
21.1 in

Details

Color
Yellow/Black
Material
Polypropylene
Includes
2 Wands
For Use With
Vacuum, wet/dry vacs
Features
5 Position Pivoting Heads

Description

The DeWalt Pivoting Extension Wands - the ultimate cleaning companion for your vacuum system. Engineered to fit 1-1/4 in. , 1-7/8 in. , and 2-1/2 in. vacuum hoses, these extension wands offer versatility like never before. Securely hold 1-1/4 in. nozzle accessories on the tip, ensuring a precise and efficient cleaning experience. The innovative 180° pivoting joint with 5 detent positions provides unmatched flexibility, allowing you greater access to hard-to-reach areas. Included are 2 pieces with different lengths, 16 inches, and 20 inches.


  • •Fits wet/dry vaccums with hose diameters of 1-1/4", 1-7/8", 2-1/2"
  • •Holds 1-1/4" nozzle accessories on the end of the extension tip.
  • •Pivoting 180° joint, with 5 detent positions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.