Zoro Homepage

Planer

  • Mfr # DW735X

  • Zoro # G602118605


original price: $864.99
22% off
new price: $670.39
/ea
Free Shipping & Returns

Key Features

Material
Cast Aluminum (Base)
Overall Depth
22 1/2 in
Phase
Single-Phase
Voltage
120V AC
Overall Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW735X
Zoro #
G602118605
UPC #
885911177801
Country of Origin
China

Dimensions

Overall Depth
22 1/2 in
Overall Height
13 1/2 in
Overall Width
19 1/2 in
Maximum Material Width
13 in
Maximum Material Height
6 in
Blade Width
13 in
Maximum Material Length
6 in
Maximum Planer Depth of Cut
1/8 in

Details

Item
Portable Planer
Material
Cast Aluminum (Base)
Phase
Single-Phase
Voltage
120V AC
Cuts per Minute
30,000
Tool Weight
92 lb
Includes
Dust Hose Adapter
Power Source
Corded
Number of Blades
3
Current
15 A
Nominal Voltage
115V
Cutter Speed
10,000 RPM
Dust Collection
Not Included
Number of Speeds
2
Maximum Speed
20,000 RPM
Plug Type
Three-Prong
Horsepower
2 hp
Cutter Type
Straight Blade
Planer Feed Rate
14/26 fpm
Planer Type
Benchtop

Description

The 13 in. Three Knife, Two Speed Thickness Planer is powered by a 15 Amp motor for managing large cuts in wider materials. Three-knife cutter head with 10,000 rpm and feed speed options for 96 or 179 CPI provide optimal performance. Includes infeed and outfeed tables and extra set of knives.


  • • Powerful 15 amp, 20,000 rpm motor (10,000 rpm cutterhead speed) handles larger cuts in wider materials with ease

  • • Three knife cutter head delivers 30% longer knife life and makes knife change faster and easier

  • • Two-speed gear box allows users to change feed speed to optimizing cuts per in. at 96 or 179 CPI

Designed for:


  • • (1) Dust Hose Adapter

Additional Features:


  • • Fan-assisted chip ejection vacuums chip off of the cutter head and exhausts them out of the machine

  • • 19-3/4 in. cast aluminum base is 2 times more rigid than a standard 10 in. base and folding tables

  • • Automatic carriage lock reduces the movement that causes snipe without the need for manual engagement by the user

  • • Material removal gauge and extra large thickness scale deliver accurate cuts with every pass

  • • Extra large turret depth-stop allows users to return to most frequently used thicknesses with ease

  • • Includes infeed and outfeed tables and an extra set of knives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.