Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Compactor

  • Mfr # DCPS7154AG2

  • Zoro # G116576427


product price: $5,699.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Direction
Forward
Plate Width
15 7/10 in
Minimum Vibrations per Minute
4,920 vpm
Battery Capacity
10 Ah
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS7154AG2
Zoro #
G116576427
UPC #
885911991308
Country of Origin
Germany

Dimensions

Plate Width
15 7/10 in
Plate Length
22 in

Details

Direction
Forward
Item
Plate Compactor
Minimum Vibrations per Minute
4,920 vpm
Battery Capacity
10 Ah
Number of Batteries Included
2
Maximum Blows per Minute
6,000
Maximum Vibrations per Minute
6,000 vpm
Tool Series
POWERSHIFT
Compacting Force
3372 lbf
Power Source
Cordless
Water Tank Included
Yes
Number of Chargers Included
1
Product Type
Vibratory Plate Compactor
Tool Weight
220 lb
Battery Platform
POWERSHIFT(TM)

Description

Plate Compactor, Power Source Cordless, Product Type Vibratory Plate Compactor, Direction Forward, Plate Length 22 in, Plate Width 15 11/16 in, Compacting Force 3372 lbf, Maximum Blows per Minute 6,000, Battery Platform POWERSHIFT(TM), Number of Batteries Included 2, Number of Chargers Included 1, Water Tank Included Yes, Tool Weight 220 lb, Minimum Vibrations per Minute 4,920 vpm, Maximum Vibrations per Minute 6,000 vpm, Tool Series POWERSHIFT

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.