Zoro Homepage

Plate Joiner Kit

  • Mfr # DW682K

  • Zoro # G1911086


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
12 in
Amps @ 120V
6.5
No Load RPM
10,000 RPM
Corded/Cordless
Corded
Cord
8 ft 3-Cond. 3 Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW682K
Zoro #
G1911086
UPC #
028873068200
Country of Origin
Mexico

Dimensions

Overall Length (In.)
12 in
Depth of Cut (In.)
25/32 in
Maximum Depth of Cut
13/16 in
Compatible Biscuit Size
#0, #10, #20
Number of Depth Settings
3
Cord Length
8 ft
Blade Diameter
4 in

Details

Item
Corded Biscuit Joiner Kit
Amps @ 120V
6.5
No Load RPM
10,000 RPM
Corded/Cordless
Corded
Cord
8 ft 3-Cond. 3 Wire
Includes
Kit Bag
Tilting Angle (Deg.)
0 to 90
Corded/Banded
Corded
Bearings
Ball
Tool Weight (Lb.)
6.6
Voltage
120V AC
Power Source
Corded
Tool Weight
6.6 lb
Current
6.5 A
Dust Collection
Bag Included
Fence Tilting Angle
0 Degrees to 90 Degrees
Maximum Speed
10,000 RPM
Included Fence
Yes
Kit Contents
Bare Tool, Blade, Dust Bag, Torx Key, Vacuum Adapter, Wrench
Number of Speeds
1

Description

The DW682K Plate Joiner Kit has a powerful motor for working with hard woods. Features a dual rack and pinion fence ensuring blade and fence parallelism for accurate joints every time. Integral one-piece fence is adjustable and tilts 0-90°.


  • • 6.5 amp, 10,000 rpm motor provides power for working in the hardest woods

  • • Dual rack and pinion fence ensure blade and fence are always parallel for accurate joints every time

  • • Integral one-piece fence is adjustable and tilts 0-90°

Designed for:


  • • (1) Dust bag

Additional Features:


  • • Flush cuts can be made at 0° without removing fence

  • • 45-degree locating notch in fence allows indexing off the outside surface of a mitered joint

  • • Non-marring, heavy-duty aluminum shoe allows joiner to be clamped for stationary work

  • • Retractable, anti-slip pins help hold work in place

  • • Preset depth stops for all common biscuit sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.