Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunge Base for DW616/618 Routers

  • Mfr # DW6182

  • Zoro # G8242972


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Product Type
Router Base
Number of Pieces
2
Base Type
Plunge
Compatible Manufacturer Model Number
DW616, DW618
Handle Type
Dual Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW6182
Zoro #
G8242972
UPC #
028877335933
Country of Origin
Mexico

Details

Item
Router Base
Product Type
Router Base
Number of Pieces
2
Base Type
Plunge
Compatible Manufacturer Model Number
DW616, DW618
Handle Type
Dual Grip

Description

The DW6182 Plunge Base for DW616/618 Routers provides smooth and accurate plunge strokes with precision machined brass bushings and case-hardened steel guide rods. Bit visibility is achieved through integral dust collection and a clear, LEXAN sub-base.


  • • Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking

  • • Integral, through-the-column dust collection collects 95% of the dust and provides superior bit visibility

  • • Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke

Additional Features:


  • • Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings

  • • Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control

  • • Heavy-duty, precision-machined, die-cast aluminum base and motor housing for durability and low tool weight

  • • Five-position, adjustable turret stop assists in stepped or repeated plunge cuts

  • • Micro-fine depth adjustment on plunge base 5/128" per turn for precise routing in veneer and inlays

  • • Easy to reach plunge lever and switch for superior control while routing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.