Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4 HP (maximum motor HP) EVS Fixed Base / Plunge Router Combo Kit w/ Soft Start

  • Mfr # DW618PK

  • Zoro # G7636824


product price: $308.99
/ea
Free Shipping & Returns

Key Features

HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Includes
DW6182 Plunge Base, DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Vacuum Adapter, Wrench, (2) 1/4 in and 1/2 in Collets, Kit Box
Features
Concentricity Gauge, Micro Fine Depth Adjustment, Soft Start, Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW618PK
Zoro #
G7636824
UPC #
028877428093
Country of Origin
Mexico

Dimensions

Tool Length (In.)
10 1/8 in
Overall Depth
15 7/8 in
Overall Width
24 in
Overall Height
9 1/8 in
Collet Size
1/4 in, 1/2 in
Base Diameter
6 in
Plunge Depth Capacity
2 1/2 in
Cord Length
10 ft

Details

Item
Router
HP
2 1/4 hp
Voltage
120V AC
Amps
12 A
Includes
DW6182 Plunge Base, DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Vacuum Adapter, Wrench, (2) 1/4 in and 1/2 in Collets, Kit Box
Features
Concentricity Gauge, Micro Fine Depth Adjustment, Soft Start, Variable Speed
Switch
Toggle
No Load RPM
8000 to 24,000
Power Source
Corded
Corded/Banded
Corded
Corded/Cordless
Corded
Cord
10 ft, Grounded
Standards
UL and CSA
Tool Weight (Lb.)
7.2
Tool Weight
10.1 lb
Current
12 A
Maximum Speed
24,000 RPM
Number of Bases Included
2
Speed Setting
Variable
Kit Contents
DW6182 Plunge Base, DW6184 Fixed Base, DW618M Motor Pack, Large Hole Sub Base, Vacuum Adapter, Wrench, (2) 1/4 in and 1/2 in Collets, Kit Box
Router Class
Mid-Size
Product Type
Router
Base Type
Fixed and Plunge
Horsepower
2.25 hp
Start Type
Soft-Start
Handle Type
Standard Double Grip
Number of Speed Settings
6
Minimum Speed
8,000 RPM

Description

Router, Product Type Router, Power Source Corded, Base Type Fixed and Plunge, Horsepower 2.25 hp, Current 12 A, Maximum Speed 24,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.