Shop DEWALT
See all product information
Create Account
POLE HEDGES
- Mfr # DCPH820P1
- Zoro # G823938143
product price:Â
$
259.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
20 V
Motor Type
Brushed
Blade Type
Double Sided
Bare Tool/Battery Included
Battery Included
Battery Platform
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCPH820P1
- Zoro #
- G823938143
- UPC #
- 0198706041318
- Country of Origin
- China
- Voltage
- 20 V
- Motor Type
- Brushed
- Blade Type
- Double Sided
- Bare Tool/Battery Included
- Battery Included
- Battery Platform
- 20V MAX*
- Power Source
- Cordless
- Number of Chargers Included
- 1
- Battery Capacity
- 5.0 Ah
- Tool Series
- 20V MAX*
- Number of Batteries Included
- 1
- Item
- Hedge Trimmer
Dimensions
- Cutting Width
- 1 in
- Blade Length
- 22 in
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 1 in, Blade Length 22 in, Blade Type Double-Sided, Battery Platform 20V MAX*, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Tool Series 20V MAX*, Bare Tool/Battery Included Battery Included, Voltage 20 V, Battery Capacity 5.0 Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.