Polisher
- Mfr # DCM849B
- Zoro # G823785907
product price:Â
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
20V MAX* XR
Bare Tool/Battery Included
Bare Tool
Maximum Disc Diameter
7 in
Motor Type
Brushless
Number of Batteries Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCM849B
- Zoro #
- G823785907
- UPC #
- 0885911621762
- Country of Origin
- China
Dimensions
- Maximum Disc Diameter
- 7 in
- Spindle Thread Size
- 5/8"-11
- Included Pad Sizes
- 7 in
Details
- Tool Series
- 20V MAX* XR
- Bare Tool/Battery Included
- Bare Tool
- Motor Type
- Brushless
- Number of Batteries Included
- 0
- Item
- Polisher
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Battery Platform
- 20V MAX
- Includes
- Backing Plate, Bail Handle, Polisher, Side Handle
- Series
- XR
- Minimum Disc Speed
- 800 RPM
- Cordless Tool Kit Contents
- (1) Bare Tool
- Maximum Disc Speed
- 2,200 RPM
- Polishing Motion
- Rotary
- Switch Type
- Non-Locking
- Number of Pads Included
- 0
- Included Abrasives
- (1) Backing Plate
- Number of Abrasives Included
- 0
- Abrasive Mount Type
- Hook and Loop
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Polisher, Product Type Polisher, Maximum Disc Diameter 7 in, Included Pad Sizes 7 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Side Handle, Polishing Motion Rotary, Speed Settings Variable, Maximum Disc Speed 2,200 RPM, Number of Abrasives Included 0, Number of Pads Included 0, Voltage 20 V, Spindle Thread Size 5/8 In.-11, Battery Platform 20V MAX, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.