Zoro Homepage

Polycarbonate/ABS, 4 Point Ratchet, White

  • Mfr # DPG22V-WHITE

  • Zoro # G714603983


product price: $71.89
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG22V-WHITE
Zoro #
G714603983
UPC #
0674326380100
Country of Origin
China

Details

Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Vented

Description

Helmet, Vented, Class C, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.