Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate/ABS, 4 Point Ratchet, Yellow

  • Mfr # DPG22-YELLOW

  • Zoro # G814603975


product price: $64.70
/ea

Key Features

Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG22-YELLOW
Zoro #
G814603975
UPC #
0674326380117
Country of Origin
China

Details

Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow

Description

Helmet, Class E, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.