
Polycarbonate/ABS, 4 Point Ratchet, Yellow
Mfr # DPG22V-YELLOW
Zoro # G314911327
product price: $71.89
/eaKey Features
Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG22V-YELLOW
Zoro #
G314911327
UPC #
0674326380124
Country of Origin
China
Details
Head Protection Style
Helmet
Head Protection Material
Polycarbonate/ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Vented
Description
Helmet, Vented, Class C, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.