Zoro Homepage

Portable Band Saw, 20V DC, 44 7/8 in Blade Length

  • Mfr # DCS376P2/DCB205

  • Zoro # G9181320


original price: $1,125.99
25% off
new price: $837.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
44 7/8 in
Surface Ft. per Min. Low
0
Surface Ft. per Min. High
490
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS376P2/DCB205
Zoro #
G9181320
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
44 7/8 in
Tool Length
20 3/4 in
Cutting Width - Maximum
4 3/4 in
Overall Length
20 3/4 in
Cutting Diameter - Maximum
4 3/4 in
Cutting Length - Maximum
5 in

Details

Voltage
20 V DC
Surface Ft. per Min. Low
0
Surface Ft. per Min. High
490
Cordless Tool Battery Type
Li-Ion
Series
20V MAX(TM)
Item
Band Saw
Battery Included
(2) 31AC52
Tool Weight
13 lb
Round Capacity
4-3/4"
Includes
Wrench
Rectangle Capacity
5" x 4-3/4"
Corded/Cordless
Cordless
Drive Type
Direct Drive
Battery Capacity
(3) 5.0 Ah
Standards
UL
Light
Yes
Number of Speeds
Variable
Battery Pack Replacement
(2) 31AC52
Handle Type
D-Handle
Charger Replacement
49EM80
Included Charger
49EM80
Rectangular Cutting Capacity
5 in x 4 3/4 in
Number of Speed Settings
5
Power Source
Cordless
Round Cutting Capacity
4 3/4 in
Cordless Tool Kit Contents
Bare Tool, Charger, (3) Batteries
Battery Series
20V MAX*
SFPM Range
0 to 490 SFPM
Charger Included
Yes
Number of Batteries Included
3
Brushless Motor
Yes
Variable Speed
Yes
Cutting Speed - Maximum
490 SFPM
Cutting Speed - Minimum
0 SFPM
Motor Type
Brushless
Includes Battery
Battery Included

Description

Band Saw, Voltage 20 V DC, Cordless Tool Kit Contents Bare Tool, Charger, (3) Batteries, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4 3/4 in, Number of Speed Settings 5, Charger Included Yes, Brushless Motor Yes, Charger Replacement 49EM80, Number of Batteries Included 3, Battery Capacity (3) 5.0 Ah, Battery Pack Replacement (2) 31AC52, Battery Series 20V MAX*, SFPM Range 0 to 490 SFPM, Drive Type Direct Drive, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.