Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Band Saw 20V/Bonus 20V MAX

  • Mfr # DCS374B/DCB2108

  • Zoro # G414739265


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
44 7/8 in
Includes
Blade, DCB2108, Tool
Power Source
Cordless
Handle Type
D-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS374B/DCB2108
Zoro #
G414739265
UPC #
-
Country of Origin
China

Dimensions

Blade Length
44 7/8 in
Cutting Width - Maximum
4 3/4 in
Cutting Length - Maximum
5 in
Cutting Diameter - Maximum
4 3/4 in

Details

Voltage
20 V DC
Item
Band Saw Kit
Includes
Blade, DCB2108, Tool
Power Source
Cordless
Handle Type
D-Handle
Charger Included
No
Battery Pack Replacement
DCB2108
Battery Capacity
8.0 Ah
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Rectangular Cutting Capacity
5 in x 4-3/4 in
Brushless Motor
Yes
Battery Series
20V MAX*
Battery Model No.
DCB2108
Round Cutting Capacity
4 3/4 in
SFPM Range
490 SFPM
Number of Speed Settings
5
Cutting Speed - Minimum
490 SFPM
Battery Manufacturing Model Number
DCB2108
Includes Battery
Battery Included
Motor Type
Brushless

Description

Band Saw Kit, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, Charger Included No, Brushless Motor Yes, Number of Batteries Included 1, Battery Capacity 8.0 Ah, Battery Pack Replacement DCB2108, Battery Series 20V MAX*, SFPM Range 490 SFPM, Handle Type D-Handle, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.