Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Band Saw, 44-7/8 Blade L, 20VDC

  • Mfr # DCS374B/DCB205C

  • Zoro # G112924314


original price: $585.99
36% off
new price: $371.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Length
44 7/8 in
Includes
Tool, Blade, DCB205, DCB1104
Battery Pack Replacement
DCB205
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS374B/DCB205C
Zoro #
G112924314
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Length
44 7/8 in
Cutting Length - Maximum
5 in
Cutting Diameter - Maximum
4 3/4 in
Cutting Width - Maximum
4 3/4 in

Details

Voltage
20 V DC
Item
Band Saw Kit
Includes
Tool, Blade, DCB205, DCB1104
Battery Pack Replacement
DCB205
Battery Capacity
(1) 5.0 Ah
Handle Type
D-Ring
Charger Replacement
DCB1104
Shop By
Hot Buys
Brushless Motor
Yes
Battery Model No.
DCB205
Number of Batteries Included
1
Charger Included
Yes
Rectangular Cutting Capacity
5 in x 4-3/4 in
Battery Series
20V MAX*
SFPM Range
490 SFPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Charger Model
DCB1104
Round Cutting Capacity
4 3/4 in
Power Source
Cordless
Number of Speed Settings
5
Dual Trigger
No
Includes Battery
Battery Included
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1104
Battery Manufacturing Model Number
DCB205
Includes Dual Trigger
Dual Trigger Not Included
Cutting Speed - Minimum
490 SFPM

Description

Band Saw Kit, Voltage 20 V DC, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Blade Length 44 7/8 in, Round Cutting Capacity 4 3/4 in, Rectangular Cutting Capacity 5 in x 4-3/4 in, Number of Speed Settings 5, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement DCB1104, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Pack Replacement DCB205, Battery Series 20V MAX*, SFPM Range 490 SFPM, Handle Type D-Ring, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.