Shop DEWALT
See all product information
Create Account
Portable Band Saw Blade, 44-7/8" L, 1/2" W, 24 TPI, Bi-Metal, 0.020" Thick, 3 PK
- Mfr # DW3984
- Zoro # G315190714
product price:Â
$
23.99
/pk of 3, $8.00/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
44 7/8 in
Width
1/2"
Teeth per Inch
24
Thickness
0.020"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW3984
- Zoro #
- G315190714
- UPC #
- 028874039841
- Country of Origin
- United States
- Item
- Portable Band Saw Blade
- Teeth per Inch
- 24
- Primary Saw Application
- General Purpose
- Material
- Bi-Metal
- Tooth Type
- Raker
- Grade
- Matrix II
- Metal Cutting Type
- Thick Metal, Thin Metal
- Materials Cut
- Non-Ferrous Metals, Wood
- Blade Material
- Bi-Metal
- Tip Material
- Bi-Metal
- For Use With Saw Type
- Portable Band Saw, Cordless Band Saw
- Application
- For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
- Blade Series
- Band Saw Blades
- Primary Material Application
- Wood
- Blade Type
- Matrix II Bi-Metal
- For Workpiece Material
- Non-Ferrous Metals, Wood
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 44 7/8 in
- Width
- 1/2"
- Thickness
- 0.020"
- Blade Width
- 1/2 in
- Blade Length
- 44 7/8 in
- Blade Thickness
- 0.02 in
- Overall Length
- 44 7/8 in
- Overall Thickness
- 0.02 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 44 7/8 in
Description
Portable Band Saw Blade, Primary Material Application Wood, Blade Length 44 7/8 in, Teeth per Inch 24, Blade Series Band Saw Blades, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Non-Ferrous Metals, Wood, Metal Cutting Type Thick Metal, Thin Metal, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.