Zoro Homepage

Portable Compressor, 120/240V, 30 gal.

  • Mfr # DXCMLA1983054

  • Zoro # G0329975


product price: $954.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Voltage
120/240V
Phase
Single
Includes
Pump is shipped full of oil
Overall Length
24.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCMLA1983054
Zoro #
G0329975
UPC #
846212006252
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Length
24.2 in
Overall Height
48.15 in
Overall Width
22.27 in
Air Tank Size
30 gal

Details

Voltage
120/240V
Phase
Single
Includes
Pump is shipped full of oil
Compressor Type
Belt Drive Compressor
Weight
185 lb
Standards
CSA Certified to UL1450
Item
Portable Compressor
Lubrication Type
Splash Lubricated; Synthetic Oil
Motor Type
Capacitor Start/Capacitor Run
Free Air CFM @ 90 PSI - Air Compressor
1.0
Cylinder Material
Cast Iron
Number of Stages
1
Maximum Operating Pressure
155 psi
Input Voltage
120V AC
Maximum Speed
3,450 RPM
Sound Level
78 dBA
Air Tank Style
Vertical
Output Power
1.9 hp
Control Type
Pressure Switch
Current Rating
15.0 A
Pump Type
Reciprocating
Duty Cycle
Intermittent
Free Air Flow Rate @ Maximum Pressure
4.4 cfm @ 155 psi
Electrical Connection
Power Cord with Plug
Valve Type
Reed
Enclosure Type
Open Drip Proof
Enclosure Rating
NEMA 1
Average Pump Life
1,500 hr
Free Air Flow Rate
5.7 cfm
Thermal Protection
Manual Reset
Number of Cylinders
2
Valve Material
Stainless Steel

Description

The DEWALT DXCMLA1983054 Portable Compressor is a 30-gallon, vertical air compressor suitable for applications requiring portable compressed air. This unit features an oil-free, direct-drive pump; no belt maintenance or oil changes are required and it includes a two-piece cooling system.


Key Features of the DEWALT DXCMLA1983054 Portable Compressor:

  • Air Tank Size & Style: 30-gallon vertical tank

  • Pump Design: Oil-free, direct-drive pump; no belt maintenance or oil changes required; includes a two-piece cooling system

  • Performance: Rated at up to 5.7 cfm at 90 PSI (maximum pressure: 155 psi) with an output power of 1.9 hp and running on either 120V or 240V AC single-phase power.

  • Motor Type: Induction motor with capacitor start/capacitor run design

  • Cylinder Material & Valve Type: Cast iron cylinders paired with stainless steel reed valves contribute to durability during use.

  • Control & Protection: Pressure switch control type, manual reset thermal protection, NEMA 1 open drip proof enclosure rating for electrical safety considerations.

  • Certifications: CSA certified to UL1450 standards for quality assurance in rated applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.