Zoro Homepage

Portable Gas Engine Air Compre

  • Mfr # DXCM081

  • Zoro # G112480582


product price: $1,532.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Includes
pump is filled w oil when shipped
Overall Length
43.9 in
Overall Height
24.89 in
Weight
169 lb
Overall Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM081
Zoro #
G112480582
UPC #
846212082928
Country of Origin
United States

Dimensions

Overall Length
43.9 in
Overall Height
24.89 in
Overall Width
18.25 in
Air Tank Size
8 gal

Details

Includes
pump is filled w oil when shipped
Weight
169 lb
Engine Oil Capacity
0.61 qt
Lubrication Type
Splash Lubricated; Synthetic Oil
Cylinder Material
Cast Iron
Engine Brand
Honda
Item
Portable Gas Engine Air Compre
Pump Oil Capacity
16 oz
Number of Stages
1
Starter Type
Recoil
Series
Oil Lube Belt Drive Gas Powered Portable
Valve Material
Stainless Steel
Free Air Flow Rate
11 cfm
Engine Cooling
None
Fuel Type
Gasoline
Air Tank Style
Wheelbarrow
Maximum Operating Pressure
175 psi
Sound Level
88.5 dBA
Free Air Flow Rate @ Maximum Pressure
7.88 cfm
Engine Displacement
163 cc
Duty Cycle
Continuous Run Gas Engine with Pilot Unloader Valve
Valve Type
Reed
Start Type
Pull Start
Maximum Speed
3,600 RPM
Engine Output Power
5.5 hp
Pump Type
Reciprocating
Outlet Type
NPT

Description

Portable Gas Engine Air Compre, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 11 cfm, Free Air Flow Rate @ Maximum Pressure 7.88 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Starter Type Recoil, Sound Level 88.5 dBA, Pump Type Reciprocating, Maximum Speed 3,600 RPM, Duty Cycle Continuous Run Gas Engine with Pilot Unloader Valve, Lubrication Type Splash Lubricated; Synthetic Oil

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.