Shop DEWALT
See all product information
Create Account
Portable Gas Engine Air Compre
- Mfr # DXCMTA5590412
- Zoro # G005290861
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sound Level
88.5 dBA
Maximum Speed
3,600 RPM
Engine Brand
Honda
Outlet Type
NPT
Weight
93 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXCMTA5590412
- Zoro #
- G005290861
- UPC #
- 846212078174
- Country of Origin
- United States
- Sound Level
- 88.5 dBA
- Maximum Speed
- 3,600 RPM
- Engine Brand
- Honda
- Outlet Type
- NPT
- Weight
- 93 lb
- Fuel Type
- Gasoline
- Pump Type
- Reciprocating
- Item
- Portable Gas Engine Air Compre
- Free Air Flow Rate @ Maximum Pressure
- 3.66 cfm
- Engine Output Power
- 4.86 hp
- Valve Type
- Reed
- Number of Stages
- 1
- Air Tank Style
- Pontoon
- Valve Material
- Stainless Steel
- Starter Type
- Recoil
- Engine Oil Capacity
- 0.61 qt
- Series
- Oil Free Direct Drive Gas Powered Hand Carry
- Engine Displacement
- 163 cc
- Free Air Flow Rate
- 5 cfm
- Duty Cycle
- Continuous Run Gas Engine with Pilot Unloader Valve
- Maximum Operating Pressure
- 155 psi
- Cylinder Material
- Anodized Aluminum
- Start Type
- Pull Start
- Engine Cooling
- None
Dimensions
- Length
- 17.7 in
- Overall Width
- 23.2 in
- Air Tank Size
- 4 gal
- Overall Height
- 18.55 in
- Overall Length
- 17.7 in
Description
Portable Gas Engine Air Compre, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 4.86 hp, Engine Brand Honda, Free Air Flow Rate 5 cfm, Free Air Flow Rate @ Maximum Pressure 3.66 cfm, Maximum Operating Pressure 155 psi, Air Tank Size 4 gal, Air Tank Style Pontoon, Starter Type Recoil, Sound Level 88.5 dBA, Pump Type Reciprocating, Maximum Speed 3,600 RPM, Duty Cycle Continuous Run Gas Engine with Pilot Unloader Valve, Lubrication Type Not Applicable, Pump Oil Capacity Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.