
Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A
Mfr # PMC166500
Zoro # G3294718
product price:Â $1,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Surge Watts
8,125 W
Generator Amps
66.7 A/54.2 A/33.3 A/27.1 A
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMC166500
Zoro #
G3294718
UPC #
696471074529
Country of Origin
China
Details
Item
Portable Generator
Generator Rated Watts
6,500 W
Surge Watts
8,125 W
Generator Amps
66.7 A/54.2 A/33.3 A/27.1 A
Generator Run Time @ 1/2 Load
10 hr
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
Yes
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Generator Voltage
120V/240V AC
Generator Engine Brand
Dewalt
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.