Zoro Homepage

ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 7 in H

  • Mfr # DWST08165

  • Zoro # G9264668


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Series
ToughSystem 2.0
Material
Plastic
Overall Width
14 3/4 in
Overall Depth
15 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08165
Zoro #
G9264668
UPC #
076174832938
Country of Origin
Israel

Dimensions

Overall Width
14 3/4 in
Overall Depth
15 in
Overall Height
7 in
Height
7 in
Nominal Outside Depth
10 in
Nominal Outside Height
7 in
Nominal Outside Width
7 in
Width
22 in
Depth
15 in
Interior Dimensions
14 in D x 6 1/2 in H x 21 in W
Interior Depth
14 in
Interior Height
6 1/2 in
Interior Width
21 in

Description

The DEWALT DWST08165 Portable Tool Box is a reliable companion for keeping your tools organised. This black tool box has an overall width of 14-3/4 in., height of 7 in. and depth of 21-3/4 in. The storage capacity is 343 cu in. and 3209 cu in. respectively, with a weight capacity of 110 lb. It features a latch locking system to keep your tools safe and secure inside the box. If you are looking for a portable tool box that will keep all your tools organised, this one from DEWALT is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.