ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H

  • Mfr # DWST08400
  • Zoro # G9264957
product price: 
$
105.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TOUGHSYSTEM(R) 2.0
Material
Plastic
Overall Width
21 3/4 in
Overall Depth
14 3/4 in
Overall Height
16 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWST08400
Zoro #
G9264957
UPC #
076174833423
Country of Origin
Israel

Dimensions

Overall Width
21 3/4 in
Overall Depth
14 3/4 in
Overall Height
16 1/4 in
Nominal Outside Width
10 in
Nominal Outside Depth
7 in
Height
16 in
Width
22 in
Nominal Outside Height
16 in
Depth
15 in
Interior Dimensions
14 in D x 16 in H x 21 in W
Interior Height
16 in
Interior Depth
14 in
Interior Width
21 in
Fits Chest Size
IP65 Rated for Dust and Water Resistance, Patented Auto-Connect Side Latches

Details

Item
Tool Box
Series
TOUGHSYSTEM(R) 2.0
Material
Plastic
Color
Black
Features
IP65 Rated for Dust and Water Resistance, Patented Auto-Connect Side Latches
Includes
Removable Tray
Handle Type
Fixed
Weight Capacity
110 lb
Locking System
Padlock
Number of Drawers
0
Number of Trays
1
Closure Type
Latch
Number of Compartments
1
Includes Drawers
Drawers Not Included
Load Capacity per Drawer
110 lb
Number of Dividers
1
Body Finish
Matte
Handle Grip Style
Plastic Coated
Includes Keys
Keys Included
Configuration
Individual Tool Box
Stackable
Stackable
Number of Boxes
1
Compatible Modular System
TOUGHSYSTEM(R)
Total Load Capacity
110 lb
Includes Casters
Casters Not Included
Number of Keys Included
2
Handle Material
Plastic
Lid Style
Hinged
Part of a Modular System
Modular System Part
Total Storage Capacity
110 cu in
Front Closure
Latch
Shell Material
Plastic
Wire Color
Black

Description

If you need a portable tool box that is both spacious and sturdy, the DEWALT DWST08400 Portable Tool Box is the one for you. This black tool box has a storage capacity of 4291 cu in., making it an ideal storage solution for tools of all sizes. It also comes with a total weight capacity of 110 lb.. The latches are designed to lock securely, so your tools will stay safely inside. With its overall dimensions of 21 3/4 in. W x 14 3/4 in. D x 16 1/4 in. H, this large tool box can be easily transported from one place to another without hassle. If you're looking for a high quality portable tool box that provides ample storage space, then the DEWALT DWST08400 Portable Tool Box is what you need.

Ratings & reviews