Shop PERFORMANCE TOOL
See all product information
Create Account
Fender Buddy Tray, Flexible Silicone, Magnetic Parts Tray, Tool Storage
- Mfr # W1294
- Zoro # G923311228
product price:Â
$
48.99
/ea
Key Features
Material
Silicone
Color
Blue
Width
14 in
Type
Tray
Magnetic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1294
- Zoro #
- G923311228
- UPC #
- 39564113949
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Depth
- 8 in
Details
- Material
- Silicone
- Color
- Blue
- Item
- Tool Tray
- Type
- Tray
- Magnetic
- Yes
- Lockable
- No
- Case Included
- No
- Removable or Hinged Top
- No
Description
The Performance Tool W1294 Fender Buddy Flexible Tray is the perfect size for tool transport at 14.19-Inch x 9.05-Inch x 1.1-Inch Featuring four small molded pockets for storing nuts and bolts, this tray also includes molded holes for drill bits, hex keys, or screwdriver bits, keeping all your necessary tools organized and easily accessible. Made from soft silicone material, the tray is flexible and secure, gripping and molding to anything it sets on, ensuring that your tools stay put and won't damage the surface they're on. With a 3.625-Inch x 2.5-Inch magnetic tray for small parts and one large compartment for hand or power tools, this versatile tray is an indispensable tool for any project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.