Zoro Homepage

Pouch, Tool Holster, Black/Yellow, Polyester, 13 Pockets

  • Mfr # DWST540502

  • Zoro # G608563577


original price: $20.99
27% off
new price: $15.30
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
Dual-Sided, Quick Release Buckle
Overall Width
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST540502
Zoro #
G608563577
UPC #
885911906685
Country of Origin
Cambodia

Dimensions

Overall Width
5 7/8 in
Overall Depth
3 1/4 in
Overall Height
10 3/4 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Holster
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
Dual-Sided, Quick Release Buckle
Number of Inside Pockets
4
Style
Holster
Number of Pockets
13
Number of Outside Pockets
9
Closure Type
Buckle
Attachment Type
Belt Slot
Compatible with Product Type
Drill, Drill Bits
Shop By
Hot Buys
Primary Application
Carpenter, Electrician, Plumber
For Tool Type
Cordless Drills, Drill Bits
Series
DWST

Description

The DEWALT DWST540502 Tool Holster is intended to provide access to cordless drills and drill bits during use. Featuring a dual-sided design, this holster accommodates both left- and right-handed users and attaches to belts up to 2-1/2 inches wide. Its durable polyester construction with dirt-repellent tarpaulin stands up to demanding jobsite conditions.


Key Features of the DEWALT DWST540502 Tool Holster:

  • Dual-Sided Design: Suitable for both left- and right-handed use for added versatility.

  • Belt Slot Attachment: Fits belts up to 2-1/2 inches wide for attachment during use.

  • Quick Release Buckle: Features a quick release buckle for tool access and retention.

  • 13 Storage Sleeves: Includes 4 inside pockets and 9 outside pockets for organizing drills, drill bits, and accessories.

  • Durable Materials: Constructed from 1680 denier polyester with a tarpaulin layer for longevity in various work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.