Zoro Homepage

Pouch, Tool Holster, Black/Yellow, Polyester, 7 Pockets

  • Mfr # DWST540501

  • Zoro # G808563568


product price: $15.15
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
Dual-Sided, Quick Release Buckle
Number of Outside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST540501
Zoro #
G808563568
UPC #
885911906678
Country of Origin
Cambodia

Dimensions

Overall Height
9 in
Overall Width
5 7/8 in
Overall Depth
3 1/8 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Holster
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
Dual-Sided, Quick Release Buckle
Number of Outside Pockets
6
Style
Holster
Number of Pockets
7
Closure Type
Buckle
Number of Inside Pockets
1
Compatible with Product Type
Drill Bits, Impact Drill
Attachment Type
Belt Slot
Shop By
Hot Buys
Series
DWST
For Tool Type
Drill Bits, Cordless Drills
Primary Application
Carpenter, Electrician, Plumber

Description

The DEWALT DWST540501 Tool Holster is intended to provide organization and accessibility for drills and accessories during use. Built for compatibility with most standard belts, this holster offers a dual-sided design suitable for both left- and right-handed users.


Key Features of the DEWALT DWST540501 Tool Holster:

  • Attachment Type: Belt slot accommodates belts up to 2-1/2 inches wide.

  • Closure Type: Quick-release buckle closure secures your drill in place while allowing fast access.

  • Material: Constructed from 1680 denier polyester with tarpaulin.

  • Pocket Configuration: Includes seven storage sleeves: one inside pocket, six outside pockets—for organizing drill bits and small tools.

  • Features a dual-sided design

  • Holds cordless drills, impact drills, and related accessories such as drill bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.