Pouch, Tool Pouch, Black/Yellow, Polyester, 12 Pockets
Mfr # DWST540101
Zoro # G008563597
product price: $46.65
/eaKey Features
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
High-Visibility
Closure Type
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWST540101
Zoro #
G008563597
UPC #
885911906562
Country of Origin
China
Dimensions
Overall Height
15 5/8 in
Overall Depth
4 5/8 in
Overall Width
51 7/8 in
For Maximum Belt Width
2 1/2 in
Details
Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
High-Visibility
Closure Type
Buckle
Includes
Webbing Belt
Number of Inside Pockets
4
Number of Pockets
12
Number of Outside Pockets
8
Style
Pouch
Compatible with Product Type
Hammer, Screw Driver, Speed Square, Tape Measure, Utility Knife
Attachment Type
Belt Slot
Shop By
Hot Buys
Primary Application
Carpenter, Electrician, Plumber
For Tool Type
Hammers, Screwdrivers, Tape Measures, Knives
Series
DWST
Description
The DEWALT DWST540101 Tool Pouch is intended to provide organization and accessibility for tools during use. Constructed from 1680 denier polyester fabric with tarpaulin, this pouch provides multiple pockets that can accommodate different hand tools and accessories, making it suitable for various professional tasks.
Key Features of the DEWALT DWST540101 Tool Pouch:
- Organization: Includes 12 pockets (4 inside, 8 outside) for storing hammers, screwdrivers, tape measures, knives, and other small tools.
- Material Construction: Tarpaulin material incorporated
- Belt Compatibility: Attaches via belt slot; includes a webbing belt with double tongue roller buckle that fits belts up to 2-1/2 inches wide.
- Additional Storage: Includes a metal hammer loop and separate tape measure pocket
- Unchanged
- Unchanged
- Pouch includes features such as an easy-carry handle for transport around worksites.
No further unproblematic phrases or non-changing items were provided or necessary in this context.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.