Zoro Homepage

Pouch, Tool Pouch, Black/Yellow, Polyester, 13 Pockets

  • Mfr # DWST540201

  • Zoro # G208563601


product price: $50.49
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
High-Visibility
Number of Inside Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST540201
Zoro #
G208563601
UPC #
885911906579
Country of Origin
China

Dimensions

Overall Height
15 5/8 in
Overall Width
51 7/8 in
Overall Depth
4 5/8 in
For Maximum Belt Width
2 1/2 in

Details

Item
Tool Pouch
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black/Yellow
Features
High-Visibility
Number of Inside Pockets
6
Number of Outside Pockets
7
Includes
Webbing Belt
Number of Pockets
13
Closure Type
Buckle
Style
Pouch
Attachment Type
Belt Slot
Compatible with Product Type
Hammer, Screw Driver, Speed Square, Tape Measure
Shop By
Hot Buys
Series
DWST
Primary Application
Carpenter, Electrician, Plumber
For Tool Type
Hammers, Screwdrivers, Tape Measures

Description

The DEWALT DWST540201 Tool Pouch is intended to provide organization and accessibility for tools during use. Constructed from 1680 denier polyester with reinforced stress points, this pouch features a total of 13 pockets—6 inside and 7 outside—to accommodate a range of hand tools and accessories. The included webbing belt fits up to 2-1/2 inches wide, secured by a double tongue roller buckle for secure fit during use.


Key Features of the DEWALT DWST540201 Tool Pouch:

  • Pocket Configuration: Offers 13 pockets (6 internal, 7 external) for organizing hammers, screwdrivers, tape measures, and more.

  • Material Construction: Made from polyester with tarpaulin material at select areas for durability in demanding conditions.

  • Belt Attachment: Designed with a belt slot attachment type; includes a webbing belt suitable for belts up to 2-1/2 inches wide.

  • Closure Type: Secured using a buckle closure system for secure closure during typical use.

  • Additional Storage Options: Includes a hammer loop, tape measure pocket, and tape clip.

  • Hi-Vis Interior: Yellow high-visibility internal fabric provides contrast to assist in locating contents quickly on site.

  • Reinforced Strength: Double stitching and rivets at key stress points add additional stitching and rivets at key stress points where needed most.

  • Easy-Carry Handle & Wide Access: Includes an easy-carry handle; structured pockets allow quick access to contents on site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.