Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powder Actuated Gun, Auto, 0.27 Caliber

  • Mfr # DFD270SK

  • Zoro # G2054878


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Caliber Loads
0.27
Fasteners
1/2 in to 2-1/2 in
Tool Length (In.)
18 in
Tool Weight (Lb.)
7.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFD270SK
Zoro #
G2054878
UPC #
075352315331
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length (In.)
18 in
Overall Length
18 in
Overall Height
7 1/2 in
For Max. Pin Length - without Washer
2 7/8 in
For Pin Dia.
157/1000 in
For Max. Pin Length - with Washer
2 7/8 in

Details

Item
Powder Actuated Gun
Type
Automatic
Caliber Loads
0.27
Fasteners
1/2 in to 2-1/2 in
Tool Weight (Lb.)
7.1 lb
Includes
Cleaning Kit, Domed Driver Piston, Magazine Nose Piece, Single Shot Nose, Spall Guard
Application
Interior and Exterior Framing. Mechanical and Electrical Installations, Insulation and Surface Preparation, Concrete Forming
Features
Adjustable Power Settings for Application Versatility, Automatic Piston Return and Load Advancement for Fast Application Speed, Drives Into Concrete and Steel Substrates for Application Versatility, Magazine for Driving Collated Fasteners, Onsite Cleaning and Serviceability, Tool-Free Disassembly
Caliber
0.27
Power Source
Powder Actuated
Tool Weight
7.1 lb
Charge Style
Strip
Charge Actuation
Automatic Piston Return
Load Format
Single
Compatible Charge Levels
2, 3, 4, 5
For Use On
Concrete, Masonry, Steel
Collation Style
Bulk
Compatible Charge Colors
Brown, Green, Red, Yellow
Operation Mode
Trigger
Housing Material
Plastic

Description

The DFD270 .27 Caliber Fully-Automatic Powder-Actuated Tool is designed for structural use in commercial steel and concrete applications. The nailer drives both 8mm and .300"head fasteners and clips in lengths of 1/2"– 2-7/8”, as well as 1/4"threaded studs. It is powered by a standard .27 caliber (short) safety strip load. A power dial allows for adjustment within .27 caliber load colors. Tool-free disassembly allows for easy cleaning and maintenance.. . The DFD270 tool features automatic piston return and load indexing between fastenings, making it ideal for high-capacity commercial applications.. . Kit includes tool, Single Shot nose piece, cleaning kit, spall guard, and kit box.


  • • Drives into concrete and steel substrates for application versatility

  • • Adjustable power settings for application versatility

  • • Automatic piston return and load advancement for fast application speed

Designed for:


  • • Interior and exterior framing

  • • (1) DFD2705 Domed Driver Piston

Additional Features:


  • • Tool-free disassembly for easy, onsite cleaning and serviceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.