Powder Load, 0.22 Caliber, Yellow, PK100
Mfr # 50506-PWR
Zoro # G0693710
product price: $10.65
/pk 100, $0.11/eaKey Features
For Use With
Mfr. No. P1000, P2201, T1000
Caliber Loads
0.22
Number of Pieces
0
Color
Yellow
Application
Fastening into Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50506-PWR
Zoro #
G0693710
UPC #
753526021034
Country of Origin
United States
Details
Item
Powder Load
For Use With
Mfr. No. P1000, P2201, T1000
Caliber Loads
0.22
Number of Pieces
0
Color
Yellow
Application
Fastening into Concrete
Power Level
Brass 4
Caliber
0.22
Load Format
Single Shot
Load Color
Yellow
Casing Color
Brass
Description
Powder Load, Caliber 0.22, Load Color Yellow, Casing Color Brass, Load Format Single Shot, Power Level Brass 4, Application Fastening into Concrete, For Use With Mfr. No. P1000, P2201, T1000, Package Quantity 100
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.