FlexTorq Power Bit, 2.25" L, Bit Size: PH2, 15 PK
Mfr # DWAF2PH2IR15
Zoro # G910565771
product price: $11.15
/pk 15, $0.74/eaKey Features
Bit Style
FLEXTORQ(R)
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWAF2PH2IR15
Zoro #
G910565771
UPC #
885911362672
Country of Origin
Viet Nam
Dimensions
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
PH2
Shank Size
1/4 in
Bit Industry Size
PH2
Description
Power Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.