Power-Bolt+ Sleeve Anchor, 1/2" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK

  • Mfr # 6932SD-PWR
  • Zoro # G5364587
product price: 
$
287.99
/pk of 50, $5.76/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Overall Length
3-1/2"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6932SD-PWR
Zoro #
G5364587
UPC #
075352805238
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
8
Industry Standards
ICC-ES AC193
Material
Steel
Min. Embedment
2 1/2 in
Material Grade/Class
Grade 8
Manufacturer Location
Globally Sourced
Removable
Removable
Series
Power-Bolt
Thread Type
Coarse
Material Quality Standards
ACI 355.2/ASTM E488
Minimum Installation Torque
40 ft-lb
System of Measurement
Inch
Maximum Installation Torque
40 ft-lb
Shell Material
Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
3-1/2"
Drill Bit Size
1/2"
Maximum Material Thickness
1/4"
Minimum Installation Depth
2-1/2"
Max. Work Thickness
1/4 in
Anchor Length
3 1/2 in
Washer Outside Diameter
1 in
Nut Width
0.625 in
Minimum Material Thickness
5 in
Minimum Hole Depth
2 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 3 1/2 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.625 in, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Concrete, Minimum Installation Torque 40 ft-lb, Maximum Installation Torque 40 ft-lb, Minimum Installation Depth 2 1/2 in, Minimum Hole Depth 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.