Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK
Mfr # 06984-PWR
Zoro # G8721973
CAD Available
product price:Â $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
5"
Sub-Brand
Power-Bolt
Material Type
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06984-PWR
Zoro #
G8721973
UPC #
753520698454
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/2"
Overall Length
5"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Anchor Length
5 in
Minimum Hole Depth
9/16 in
Washer Outside Diameter
1 in
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 5 in, Thread Size 3/8 In.-16, Drive Type Socket, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 1 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 45 ft-lb, Maximum Installation Torque 45 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.