Power-Bolt+ Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK

  • Mfr # 6906SD-PWR

  • Zoro # G5357033


product price:  $404.99
/pk 100, $4.05/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
3"
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6906SD-PWR
Zoro #
G5357033
UPC #
075352805016
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
3"
Drill Bit Size
1/4"
Maximum Material Thickness
1-3/4"
Minimum Installation Depth
1-1/4"
Anchor Length
3 in
Max. Work Thickness
1 3/4 in
Minimum Hole Depth
1 1/4 in
Nut Width
0.375 in
Minimum Material Thickness
3 1/2 in
Washer Outside Diameter
0.44 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Sub-Brand
Power-Bolt+
Material Type
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Material Grade
8
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC-ES AC193
Material
Steel
Min. Embedment
1 1/4 in
Minimum Installation Torque
4 ft-lb
Material Grade/Class
Grade 8
Removable
Removable
Maximum Installation Torque
4 ft-lb
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Series
Power-Bolt
Material Quality Standards
ACI 355.2/ASTM E488
System of Measurement
Inch

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 3 in, Thread Size Not Applicable, Drive Type External Hex, Head Type Hex, Nut Width 0.375 in, Washer Outside Diameter 0.44 in, Material Steel, Material Grade/Class Grade 8, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.