Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power-Bolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK

  • Mfr # 05916-PWR

  • Zoro # G8722043


product price: $453.75
/pk 50, $9.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Overall Length
4"
Sub-Brand
Power-Bolt
Material Type
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05916-PWR
Zoro #
G8722043
UPC #
753520591670
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Thread Size
5/16"-18
Minimum Installation Depth
1-1/4"
Anchor Length
4 in
Nut Width
0.5 in
Minimum Hole Depth
7/16 in
Washer Outside Diameter
0.81 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Power-Bolt
Material Type
Stainless Steel
Finish
Plain
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
304
Industry Standards
CSI Divisions: 03151 Concrete Anchoring, 04081 Masonry Anchorage, 5090 Metal Fastenings
Min. Embedment
1 1/4 in
Material
Stainless Steel
Material Grade/Class
18-8
Series
Power-Bolt
System of Measurement
Inch
Minimum Installation Torque
18 ft-lb
Removable
Removable
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Maximum Installation Torque
18 ft-lb
Material Quality Standards
AC01, ASTM E488

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In.-18, Drive Type External Hex, Head Type Hex, Nut Width 0.5 in, Washer Outside Diameter 0.81 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 18 ft-lb, Maximum Installation Torque 18 ft-lb, Minimum Installation Depth 2 in, Minimum Hole Depth 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.