Zoro Homepage

Power Cleaner

  • Mfr # DCPW550B

  • Zoro # G700423038


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Net Weight
4.85 lb
Pump Drive
Direct
Pump Type
Triplex
Flow Rate
1 gpm
Includes
15 Degrees Nozzle, 25 Degrees Nozzle, 40 Degrees Nozzle, Long Wand with Quick Connect, Quick Connect Hose Adaptor, Soap Bottle, Storage Bag, Suction Hose, Turbo Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPW550B
Zoro #
G700423038
UPC #
885911716369
Country of Origin
China

Dimensions

Length
39 in
Width
5 in
Height
12 in
Hose Dimensions
20 ft
Overall Length
23 11/16 in
Overall Height
6 in
Hose Length
20 ft
Overall Width
10 7/8 in
Hose Diameter
1/4 in

Details

Net Weight
4.85 lb
Pump Drive
Direct
Pump Type
Triplex
Flow Rate
1 gpm
Includes
15 Degrees Nozzle, 25 Degrees Nozzle, 40 Degrees Nozzle, Long Wand with Quick Connect, Quick Connect Hose Adaptor, Soap Bottle, Storage Bag, Suction Hose, Turbo Nozzle
Detergent Injection System
Yes
Warranty
3 yr
Voltage
20 V
Standards
UL
Piston Material
Steel
Pressure Washer Flow Rate
1 gpm
Duty Rating
Medium Duty
Item
Cordless Pressure Washer
Volts/Phase
20V MAX*
Operating Pressure
550 psi
Usable Hours per Week
10 hr
Power Type
Electric
Pressure Washer Water Type
Cold
Tool Series
20V MAX
Weight
9.64 lb
Includes Battery
Bare Tool
Water Type
Cold
Number of Speeds
2
Tool Weight
9.64 lb
Number of Chargers Included
0
Battery Platform
20V MAX
Style
Hand Held
Number of Batteries Included
0
Power Source
Cordless
Operating Pressure - Maximum
550 psi
Speed Settings
Variable
Product Type
Handheld Pressure Washer
Number of Batteries to Operate
1

Description

For portable cleaning on the jobsite or at home with 10X the cleaning power of a garden hose† , the DEWALT 20V MAX* Power Cleaner is the ideal choice. This versatile tool can draw from any fresh water source with an included suction hose for when a garden hose is not easily accessible. The power cleaner can also be hooked up to your garden hose at home or on the jobsite with the convenient quick connect adaptor. Conveniently clean your tools and equipment as well as decks, boats, outdoor furniture, and vehicles with this all-in-one device. Find the right stream for the job with 4 nozzles included that can all be stored on the unit, plus a soap bottle to efficiently tackle a variety of cleaning tasks. Part of the 20V MAX* DEWALT system, this tool is a great addition to the professional"s collection. Battery & Charger Sold Separately


  • • Take On A Wide Variety Of Cleaning Tasks - With 550 MAX psi* and 1.0 gpm**

  • • Convenience And Portability - Cordless cleaning tool delivers 10X the power of a garden hose†

  • • High Versatility - On-the-go adaptability to draw water from any fresh water source

Designed for:


  • • Job Site

  • • (1) Long Wand With Quick Connect

  • • * Maximum psi when used with 15° nozzle

Additional Features:


  • • Garden Hose Compatible - With the quick connect adaptor

  • • High-Quality Cleaning - Easily apply detergent with the included soap bottle

  • • Variable Speed Control - 2 speeds for higher cleaning power and extended runtime

  • • Fast Multi-Function Adjustment - Multiple quick connect nozzles and on-board storage to easily switch between applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.