Zoro Homepage

Cordless Pressure Washer 550 psi Op Pressure, Cold, 1 gpm Pressure Washer Flow Rate

  • Mfr # DCPW550P1

  • Zoro # G700422277


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Usable Hours per Week
10 hr
Hose Dimensions
20 ft
Pressure Washer Flow Rate
1 gpm
Piston Material
Steel
Includes
15 Degrees Nozzle, 25 Degrees Nozzle, 40 Degrees Nozzle, Long Wand with Quick Connect, Quick Connect Hose Adaptor, Soap Bottle, Storage Bag, Suction Hose, Turbo Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPW550P1
Zoro #
G700422277
UPC #
885911716253
Country of Origin
Viet Nam

Dimensions

Hose Dimensions
20 ft
Length
39 in
Height
12 in
Width
5 in
Hose Length
20 ft
Hose Diameter
1/4 in
Overall Width
10 13/16 in
Overall Height
6 in
Overall Length
23 13/16 in

Details

Usable Hours per Week
10 hr
Pressure Washer Flow Rate
1 gpm
Piston Material
Steel
Includes
15 Degrees Nozzle, 25 Degrees Nozzle, 40 Degrees Nozzle, Long Wand with Quick Connect, Quick Connect Hose Adaptor, Soap Bottle, Storage Bag, Suction Hose, Turbo Nozzle
Pressure Washer Water Type
Cold
Pump Drive
Direct
Warranty
3 yr
Standards
UL
Detergent Injection System
Yes
Duty Rating
Medium Duty
Operating Pressure
550 psi
Flow Rate
1 gpm
Pump Type
Triplex
Net Weight
4.85 lb
Item
Cordless Pressure Washer Kit
Volts/Phase
20V MAX*
Voltage
20 V
Power Type
Electric
Shop By
New Products
Weight
12.02 lb
Number of Batteries Included
1
Battery Capacity
5.0 Ah
Operating Pressure - Maximum
550 psi
Number of Speeds
2
Speed Settings
Variable
Tool Weight
12.02 lb
Power Source
Cordless
Number of Batteries to Operate
1
Tool Series
20V MAX
Number of Chargers Included
1
Battery Platform
20V MAX
Includes Battery
Battery Included
Water Type
Cold
Product Type
Handheld Pressure Washer
Style
Hand Held

Description

For portable cleaning on the jobsite or at home with 10X the cleaning power of a garden hose† , the DEWALT 20V MAX* Power Cleaner is the ideal choice. This versatile tool can draw from any fresh water source with an included suction hose for when a garden hose is not easily accessible. The power cleaner can also be hooked up to your garden hose at home or on the jobsite with the convenient quick connect adaptor. Conveniently clean your tools and equipment as well as decks, boats, outdoor furniture, and vehicles with this all-in-one device. Find the right stream for the job with 4 nozzles included that can all be stored on the unit, plus a soap bottle to efficiently tackle a variety of cleaning tasks. Part of the 20V MAX* DEWALT system, this tool is a great addition to the professional"s collection.


  • • Take on a wide variety of cleaning tasks with 550 MAX psi* and 1.0 gpm**

  • • Convenience and portability: Cordless cleaning tool delivers 10X the power of a garden hose†

  • • High versatility: On-the-go adaptability to draw water from any fresh water source

Designed for:


  • • Job Site

  • • (1) DCPW550 Power cleaner

  • • * Maximum psi when used with 15° nozzle

Additional Features:


  • • Garden hose compatible with the quick connect adaptor

  • • High-quality cleaning: easily apply detergent with the included soap bottle

  • • Variable speed control: 2 speeds for higher cleaning power and extended runtime

  • • Fast multi-function adjustment: multiple quick connect nozzles and on-board storage to easily switch between applications

  • • Consistent power and performance with rechargeable 20V MAX* XR battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.