Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK

  • Mfr # 7742HD5-PWR

  • Zoro # G5354647


product price:  $103.99
/pk 20, $5.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7742HD5-PWR
Zoro #
G5354647
UPC #
075352869575
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
2-1/8"
Thread Length
3 in
Minimum Material Thickness
6 in
Nut Width
1.125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear in 3000 PSI Concrete (Lb.)
11,570 lb
Thread
Fully Threaded
Embedment In Concrete
3 3/8 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
18,580 lb
Ultimate Shear (Lb.)
11,570 lb
Ultimate Tension (Lbs.)
21,330 lb
Material Grade
Medium Carbon
ICC Approved for Un-Cracked Concrete
No
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Medium Carbon
Minimum Installation Torque
110 ft-lb
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Maximum Installation Torque
110 ft-lb
Series
Power-Stud HD5

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.