CAD Drawings

Download CAD Files

Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Galvanized, 20 PK

  • Mfr # 7746HD5-PWR

  • Zoro # G5380669

CAD Available

product price:  $117.99
/pk 20, $5.90/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7746HD5-PWR
Zoro #
G5380669
UPC #
075352869599
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
7"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-5/8"
Thread Length
4 1/2 in
Nut Width
1.125 in
Minimum Material Thickness
6 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Material Grade
Medium Carbon
Thread
Fully Threaded
Ultimate Shear in 3000 PSI Concrete (Lb.)
11,570 lb
Ultimate Shear (Lb.)
11,570 lb
Embedment In Concrete
3 3/8 in
Ultimate Tension (Lbs.)
21,330 lb
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension in 3000 PSI Concrete (Lb.)
18,580 lb
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
110 ft-lb
Series
Power-Stud HD5
Thread Type
Coarse
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Maximum Installation Torque
110 ft-lb
Material Grade/Class
Medium Carbon
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 4 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.