Power-Stud- HD5 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized, 50 PK

  • Mfr # 7716HD5-PWR

  • Zoro # G5382933


product price: $49.85
/pk 50, $1.00/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7716HD5-PWR
Zoro #
G5382933
UPC #
075352866864
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-3/4"
Maximum Material Thickness
3-1/4"
Thread Length
3 1/2 in
Minimum Material Thickness
3 1/4 in
Nut Width
0.5625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud- HD5
Material
Carbon Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
6,320 lb
ICC Approved for Un-Cracked Concrete
No
Ultimate Shear (Lb.)
3,925 lb
Material Grade
Medium Carbon
Embedment In Concrete
1 3/4 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
3,965 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,925 lb
Thread
Fully Threaded
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
20 ft-lb
System of Measurement
Inch
Material Grade/Class
Medium Carbon
Maximum Installation Torque
20 ft-lb
Thread Type
Coarse
Series
Power-Stud HD5
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Hot Dipped Galvanized, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 3/4 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter Not Applicable, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.