Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # 7449SD1-PWR

  • Zoro # G8287754

CAD Available

product price:  $40.85
/pk 10, $4.09/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7449SD1-PWR
Zoro #
G8287754
UPC #
075352781259
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
10"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
5-7/8"
Thread Length
7 1/2 in
Nut Width
1.125 in
Minimum Material Thickness
6 in
Washer Outside Diameter
1.4688 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
7,860 lb
Includes
Nut, Washer
Ultimate Tension in 3000 PSI Concrete (Lb.)
7,860 lb
Ultimate Tension (Lbs.)
7,860 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
12,685 lb
Ultimate Shear (Lb.)
12,685 lb
Embedment In Concrete
3 3/8 in
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
Medium Carbon
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Maximum Installation Torque
80 ft-lb
Minimum Installation Torque
80 ft-lb
Thread Type
Coarse
Material Quality Standards
ASTM E-488
System of Measurement
Inch
Material Grade/Class
Medium Carbon
Series
Power-Stud+ SD1

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 10 in, Thread Length 7 1/2 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.