Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 7410SD1-PWR

  • Zoro # G8989574

CAD Available

product price:  $23.35
/pk 50, $0.47/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7410SD1-PWR
Zoro #
G8989574
UPC #
075352775937
Country of Origin
China

Dimensions

Anchor Diameter
3/8"
Overall Length
2-1/4"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
1/4"
Thread Length
7/8 in
Washer Outside Diameter
0.8125 in
Minimum Material Thickness
3 3/4 in
Nut Width
0.5625 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD1
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Pullout (Lb.)
2,685 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
2,540 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
2,685 lb
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Shear (Lb.)
2,540 lb
Embedment In Concrete
1 5/8 in
Ultimate Tension (Lbs.)
2,685 lb
Includes
Nut, Washer
Material Grade
Medium Carbon
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC01, UL Listed
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
20 ft-lb
Material Grade/Class
Medium Carbon
Thread Style
Fully Threaded
Series
Power-Stud+ SD1
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Minimum Installation Torque
20 ft-lb
System of Measurement
Inch
Material Quality Standards
ASTM E-488

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 1/4 in, Thread Length 7/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 3 3/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.