CAD Drawings

Download CAD Files

Power-Stud+ SD2 Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 50 PK

  • Mfr # 7423SD2-PWR

  • Zoro # G8723005

CAD Available

product price:  $91.79
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7423SD2-PWR
Zoro #
G8723005
UPC #
753527710838
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4-1/2"
Drill Bit Size
1/2"
Thread Size
1/2"-13
Minimum Installation Depth
2-1/2"
Maximum Material Thickness
1-1/2"
Thread Length
2 7/8 in
Washer Outside Diameter
1.0625 in
Minimum Material Thickness
4 1/2 in
Nut Width
0.75 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Material Grade
Medium Carbon
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, FM Approved, ICC-ES AC193, ICC-ES ESR-2502, UL Listed
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Material Quality Standards
ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
Maximum Installation Torque
40 ft-lb
Minimum Installation Torque
40 ft-lb
Series
Power-Stud+ SD2
Material Grade/Class
Medium Carbon
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 4 1/2 in, Thread Length 2 7/8 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/2 in, Minimum Material Thickness 4 1/2 in, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.