Power-Stud+ SD4 Wedge Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel Plain, 25 PK

  • Mfr # 7338SD4-PWR

  • Zoro # G8723547


product price:  $382.99
/pk 25, $15.32/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/8"
Overall Length
8-1/2"
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7338SD4-PWR
Zoro #
G8723547
UPC #
753527792636
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
4-5/8"
Thread Length
6 5/8 in
Nut Width
0.9375 in
Minimum Material Thickness
5 in
Washer Outside Diameter
1.3125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD4
Material
Stainless Steel
Finish
Plain
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
ICC Approved for Un-Cracked Concrete
Yes
Embedment In Concrete
2 1/2 in
Material Grade
304
Includes
Nut, Washer
Industry Standards
ACI 318, ACI 355.2, ICC-ES AC 193
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
60 ft-lb
Minimum Installation Torque
60 ft-lb
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Series
Power-Stud+ SD4

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 6 5/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 3 1/4 in, Minimum Material Thickness 5 in, Nut Width 0.9375 in, Washer Outside Diameter 1.3125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.