Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK

  • Mfr # 07320-PWR
  • Zoro # G5906630
product price: 
$
154.99
/pk of 50, $3.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
07320-PWR
Zoro #
G5906630
UPC #
075352073200
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/2"
Overall Length
2-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1/2"
Thread Length
1 3/8 in
Washer Outside Diameter
1.0625 in
Nut Width
0.75 in
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Embedment In Concrete
2 1/4 in
Thread
Fully Threaded
Ultimate Shear (Lb.)
6,800 lb
Ultimate Tension (Lbs.)
6,540 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
304
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Thread Type
Coarse
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM E-488
System of Measurement
Inch
Maximum Installation Torque
60 ft-lb
Minimum Installation Torque
60 ft-lb
Material Grade/Class
18-8
Series
Power-Stud
Shell Material
Stainless Steel
ICC Approval Type
Not Rated

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 2 3/4 in, Thread Length 1 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.75 in, Washer Outside Diameter 1.0625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.